Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A CAFÉ
Mfr # RUAA1-CA
Zoro # G3989572
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Type Type A/A Duplex Receptacle
- Grade Residential
- Voltage 125 VAC
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-CA
- Zoro # G3989572
- UPC # 78477807385
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Cafe Latte |
Type | Type A/A Duplex Receptacle |
Grade | Residential |
Voltage | 125 VAC |
Strap Material | Steel |
Amperage | 15 A |
Operating Temperature | -10°C to 40°C |
NEMA | 5-15R |
Color Change Kit | RKAA1 |
Terminal Accom. | 14-12 AWG |
Horsepower Rating | 15A-1/2 HP |
Torque Range | 14 "- 18 in.-lbs |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Ratings | 15A-125V |
Cover Material | Thermoplastic |
Listed | cCSAus |
Body Material | Thermoplastic |
Flammability | Rated V-0 per UL 94 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Termination | Back & Side |
Device Type | USB Duplex Outlet |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (7ML5033-2AA10-2A)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- Leviton Wall Switches