Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPT 20A TYP A-A PRAIRIE SAGE
Mfr # RUAA2-PS
Zoro # G3984952
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Wiring Method Back/Side Wired
- Height 9.8750 in
- Type Type A/A Duplex Receptacle
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-PS
- Zoro # G3984952
- UPC # 78477807514
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- ABB 1/2 in. T Conduit Body (57C)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Pull Chain Switch Nckl (C20-10097-000)
- ZORO SELECT Switch, Brown, 20A, 1-Pole Switch, 1 to 2 HP (9901)
- Leviton Lighting Controls