Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPT 15A TYP A-A P SAGE
Mfr # RUAA1-PS
Zoro # G3990954
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Wiring Method Back/Side Wired
- Length 11.6250 in
- Voltage 125 VAC
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-PS
- Zoro # G3990954
- UPC # 78477807309
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- LEVITON Red Pilot Light Switch (01221-PLR)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- Leviton Lighting Controls