Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COLOR CHNG KIT 20A USB CHRGR/TR RCPT NS
Mfr # RKAA2-NS
Zoro # G4048467
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Height 4.2500 in
- Type Wallplate
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-NS
- Zoro # G4048467
- UPC # 78477804988
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Navajo Sand |
Type | Wallplate |
Application | Residential |
Use With | RUAA2 |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger/Tamper-Resistant Receptacle/Outlet - Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- Leviton Wall Switches