Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COLOR CHNG KIT 15A USB CHRGR/TR RCPT NS
Mfr # RKAA1-NS
Zoro # G4071707
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Length 6.2500 in
- Height 4.2500 in
- Suitable For Use With Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-NS
- Zoro # G4071707
- UPC # 78477804728
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Navajo Sand |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger/Tamper-Resistant Receptacle/Outlet - Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Decora Switch3Way15A Gry (5603-GS)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- ZORO SELECT Wall Switch, 15A, White, 2-Pole Type, Toggle (4802W)
- Leviton Lighting Controls