Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH CAFELATTE RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-CA
Zoro # G4052195
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Type Wallplate
- Length 6.2500 in
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-CA
- Zoro # G4052195
- UPC # 78477805008
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Cafe Latte |
Type | Wallplate |
Application | Residential |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Cafe Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Comm Switch 3/W 20A Brn (CS320-02S)
- LEVITON 2 COMBO SWTCH 3WAY IVRY (05243-0IS)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- BRIGHTBOMB Master Disconnect Switch (BR3023296)
- Leviton Wall Switches