Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH CAFELATTE RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-CA
Zoro # G4004525
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2500 in
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-CA
- Zoro # G4004525
- UPC # 78477804353
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Cafe Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- GARDENA ACCESSRY CONN 5/8"" &1/2"" (39022-G)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- Leviton Wall Switches