Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH BLK RENU USB CHARGER 15A REC FACEPLATE
Mfr # RKAA1-OB
Zoro # G4070492
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Length 6.2500 in
- Height 4.2500 in
- Suitable For Use With Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKAA1-OB
- Zoro # G4070492
- UPC # 78477804070
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Onyx Black |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- TRIPP LITE Smart UPS, 500 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART500RT1U)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- Leviton Wall Switches