Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 5-20R USB COMBO RECEP TR LT ALM
Mfr # T5832-T
Zoro # G4042693
original price:
$36.89
7% off
new price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Wiring Method Back and Side Wired
- Type Type A/A Duplex Receptacle
- Width 1.7"
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-T
- Zoro # G4042693
- UPC # 78477683989
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.7" |
Length | 2.25 in |
Height | 4" |
Depth | 1.7" |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Wire Size | 14 to 12 AWG |
Description
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K36)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224)
- Leviton Wall Switches