Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT LT ALMOND
Mfr # T5632-T
Zoro # G4064217
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Wiring Method Back and Side Wired
- Type Type A/A Duplex Receptacle
- Height 4.25 in
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-T
- Zoro # G4064217
- UPC # 78477683897
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 4.25 in |
Length | 2.25 in |
Width | 2 in |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Wire Size | 14 to 12 AWG |
Description
15A-125V 2 Pole/ 3-wire. Nema 5-15r. Combination Duplex Decora Receptacle And Usb Charger. Grounding Decora Tamper Resistant Receptacle - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- Leviton Wall Switches