Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN
Mfr # T5632-B
Zoro # G4068417
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Wiring Method Back and Side Wired
- Voltage 125 VAC
- Width 1.7"
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-B
- Zoro # G4068417
- UPC # 78477683903
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.7" |
Length | 2.25 in |
Height | 4" |
Depth | 1.7" |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Wire Size | 14 to 12 AWG |
Description
15A-125V 2 Pole/ 3-wire. Nema 5-15r. Combination Duplex Decora Receptacle And Usb Charger. Grounding Decora Tamper Resistant Receptacle - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-T)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Leviton 20 A 125 V Duplex Receptacle, White - Pack of 10, 10PK (M02-CBR20-WMP)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Residential 15A White Grounded 4-Way Switch (042-05604-02W)
- AMERTAC Plug In Light Control (CL11LC)
- Leviton Wall Switches