Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 4 PORT USB DEVICE_WHITE
Mfr # USB4P-W
Zoro # G3986027
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Wiring Method Lead Wired
- Length 2.25 in
- Voltage 125 VAC
- Width 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # USB4P-W
- Zoro # G3986027
- UPC # 78477658024
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 2.25 in |
Width | 1.6" |
Depth | 1.8" |
Height | 4.3" |
Size | 4.2 in H x 1.7 in W x 1.66 in D |
Wire Size | 18 AWG |
Description
4.2A 4-port USB Charger Decora Style. - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- LEVITON Pull Chain Switch Nckl (C20-10097-000)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- Leviton Lighting Controls