Shop All Combination Devices
Leviton
Combination Device Switch 3W Sw W/U-Grnd
Mfr # 5245-W
Zoro # G4063325
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Voltage 120 VAC
- Color White
- Height 4.12 in
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5245-W
- Zoro # G4063325
- UPC # 78477229903
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Dimensions | 4.2 in H x 1.62 in W x 16 in D |
Description
Leviton 5245 15 Amp, 120 Volt, Duplex Style 3-Way AC Combination Switch/ Receptacle, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Flat (11335)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- TY-RAP 11.4" L Cable Tie NAT PK 100 (TY5253M)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- Leviton Combination Devices