Shop All Combination Devices
Leviton
Combination Device Switch 3 Sw Combo/Rocker Style
Mfr # 1755-W
Zoro # G4044425
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Rocker Combination Switch
- Color White
- Voltage 120 VAC
- Length 1.81 in
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1755-W
- Zoro # G4044425
- UPC # 78477813119
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Size | 46 H x 1.11 D in |
Description
15 Amp, 120 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Non-Grounded, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- Leviton Combination Devices