Shop All Combination Devices
Leviton
Combination Device Switch 20A120 277V Comb Dec Sp Sw White
Mfr # 5627-W
Zoro # G4061724
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Voltage 120/277 VAC
- Color White
- Height 4.12 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5627-W
- Zoro # G4061724
- UPC # 78477884218
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Size | 4.20 H x 1.31 W x 16 D in |
Description
20 Amp, 120/277 Volt, Decora Brand Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- Leviton Combination Devices