Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 20A TR RECPT USB CHRG WHT
Mfr # T5832-W
Zoro # G4058836
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Wiring Method Back and Side Wired
- Length 2.25 in
- Voltage 125 VAC
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-W
- Zoro # G4058836
- UPC # 78477683873
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 2.25 in |
Width | 2 in |
Height | 4.25 in |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Wire Size | 14 to 12 AWG |
Description
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- Leviton Wall Switches