Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 20A TR RECPT USB CHRG GRY
Mfr # T5832-GY
Zoro # G4053498
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 2.25 in
- Grade Residential/Commercial Specification Grade
- Width 2 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-GY
- Zoro # G4053498
- UPC # 78477683941
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 2.25 in |
Width | 2 in |
Height | 4.25 in |
Wire Size | 14 to 12 AWG |
Size | 4.04 in H x 1.73 in W |
Description
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- Leviton Wall Switches