Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 20A TR RECPT USB CHRG BLK
Mfr # T5832-E
Zoro # G4039498
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wiring Method Back and Side Wired
- Height 4.25 in
- Width 2 in
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-E
- Zoro # G4039498
- UPC # 78477683972
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 4.25 in |
Width | 2 in |
Length | 2.25 in |
Wire Size | 14 to 12 AWG |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Description
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328SJ)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- Leviton Lighting Controls