Shop All Combination Devices
Leviton
Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory
Mfr # 5336-I
Zoro # G4061523
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Voltage 120 VAC
- Color Ivory
- Length 1.81 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5336-I
- Zoro # G4061523
- UPC # 78477233504
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Dimensions | 4.2 in H x 1.62 in W x 16 in D |
Description
20 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- Leviton Combination Devices