Shop All Combination Devices
Leviton
Combination Device Switch 20A 120V Recep Sp Sw Combo Ivory
Mfr # 5335-I
Zoro # G4081062
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style
- Color Ivory
- Grade Commercial
- Number of Poles 1
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5335-I
- Zoro # G4081062
- UPC # 78477233436
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Length | 1.81 in |
Width | 1.88 in |
Wire Size | 14 to 12 AWG |
Dimensions | 4.2 in H x 1.62 in W x 16 in D |
Details
Type | Duplex Style |
Color | Ivory |
Grade | Commercial |
Number of Poles | 1 |
Number of Wires | 3 |
Operating Temperature | -40 to +120 °C |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057);NEMA (WD-1, WD-6);ANSI (C-73);UL 20;CSA Certified (C222.2 No.111 152105) |
Voltage Rating | 120/125 V |
Connection | Side Wired |
Application | Commercial |
Enclosure | NEMA 5-20R |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Material | Thermoplastic |
Mounting | Wallplate |
Amperage Rating | 20 A |
Actuator | Toggle |
Contact Rating | 120 VAC (Switch);125 V (Receptacle);20 AMP |
Terminal Type | Side Wired |
Description
Leviton 5335 20 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- SPRINGER CONTROLS CO ABB Power Supply, 22mm, Screw Terminal (P9P-DNV0)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (KLDR.500)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- Leviton Combination Devices