Shop All Combination Devices
Leviton
Combination Device Switch 20A 120V Dec Combo Sw Ivory
Mfr # 5636-I
Zoro # G3984322
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Color Ivory
- Voltage 120 VAC
- Height 4.12 in
- Length 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5636-I
- Zoro # G3984322
- UPC # 78477884676
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Length | 1.81 in |
Width | 1.88 in |
Size | 4.20 H x 1.31 W x 0.93 D in |
Description
20 Amp, 120 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO No Thread Swivel Sway Brace (909)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- BRASS ACCENTS Classic Steps Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M02-S2500-613VB)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- Leviton Combination Devices