Shop All Combination Devices
Leviton
Combination Device Switch 20A 120 277V Dec Combo 3Way Sw Ivory
Mfr # 5640-I
Zoro # G4064262
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Color Ivory
- Voltage 120/277 VAC
- Number of Poles 1
- Grade Residential/Commercial Specification Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5640-I
- Zoro # G4064262
- UPC # 78477884713
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Height | 4.12 in |
Width | 1.88 in |
Size | 4.20 H x 1.31 W x 16 D in |
Description
20 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, Ivory (USBB102I)
- Leviton Combination Devices