Shop All Combination Devices
Leviton
Combination Device Switch 20A 120 277V Comb Dec Sp Sw Ivory
Mfr # 5627-I
Zoro # G4063657
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Voltage 120/277 VAC
- Color Ivory
- Height 4.12 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5627-I
- Zoro # G4063657
- UPC # 78477884201
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Size | 4.20 H x 1.31 W x 16 D in |
Description
20 Amp, 120/277 Volt, Decora Brand Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T150D1SF41)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- SIEMENS Control Transformer, 500 VA, 55°C, 120/240V AC, 240/480V AC (MT0500M)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- Leviton Combination Devices