Shop All Combination Devices
Leviton
Combination Device Switch 2 Sw Combo/Rocker St
Mfr # 1754-T
Zoro # G4050488
product price: $28.59
/ea
Sold in multiples of 50 for $1,429.50
$1,429.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual
- Color Light Almond
- Length 1.81 in
- Number of Poles 1
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1754-T
- Zoro # G4050488
- UPC # 78477276488
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Height | 4.12 in |
Width | 1.88 in |
Size | 46 in H x 1.11 in D |
Details
Type | Dual |
Color | Light Almond |
Number of Poles | 1 |
Mounting | Surface/Wall |
Application | Commercial Applications |
Environmental Conditions | -40 to 120 deg C Operating Temperature |
Electrical Ratings | 15/20 A at 120 VAC |
Material | Thermoplastic |
Interface | Quickwired Push-In |
Actuator | Rocker |
Description
I5 Amp, 120 Volt, Decora Brand Style Single-Pole AC Combination Switch, Individual Switches, Commercial Grade, Non-Grounded, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3-DC24)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- Leviton Combination Devices