Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 15A TR RECPT USB CHRG GRY
Mfr # T5632-GY
Zoro # G4056404
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Wiring Method Back and Side Wired
- Voltage 125 VAC
- Grade Residential/Commercial Specification Grade
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-GY
- Zoro # G4056404
- UPC # 78477683965
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 2.25 in |
Height | 4.25 in |
Width | 2 in |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Wire Size | 14 to 12 AWG |
Description
Combination Duplex Receptacle and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- Leviton Lighting Controls