Shop All Combination Devices
Leviton
Combination Device Switch 15A Tr Recpt Led Gidlht
Mfr # T6525-I
Zoro # G4028404
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle with LED Guide Light
- Color Ivory
- Length 1.69 in
- Height 4.19 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T6525-I
- Zoro # G4028404
- UPC # 78477454152
- Country of Origin China
- Category Combination Devices
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Size | 4.18 H x 1.31 W x 18 D in |
Details
Type | Receptacle with LED Guide Light |
Color | Ivory |
Amperage | 15 A |
Torque Range | 14- 18 in.-lbs |
Color Temperature | ~6000K |
Product Type | Outlet/Guide Light Combo |
NEMA | 5-15R |
Actuator | Rocker |
Connection | Back Wired;Side Wired |
Voltage Rating | 125 VAC |
Mounting | Wallplate |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Contact Rating | 125 VAC;15 AMP |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Application | Residential |
Operating Temperature | -40 to +120 °C |
Description
15-Amp 125V AC Combination Decora Tamper Resistant Receptacle with LED Guide Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- DAYTON Photo Control Shorting Cap (26WA88)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- Leviton Combination Devices