Shop All Combination Devices
Leviton
Combination Device Switch 15A 120V Decora Sw And Guidelt Lt Almond
Mfr # 6526-T
Zoro # G4080965
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination Decora Switch with LED Guide Light
- Color Light Almond
- Voltage 120 VAC
- Height 4.25 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6526-T
- Zoro # G4080965
- UPC # 78477359341
- Country of Origin China
- Category Combination Devices
Dimensions
Height | 4.25 in |
Width | 1.62 in |
Length | 1.88 in |
Size | 4.18 H x 1.60 W x 18 D in |
Details
Type | Combination Decora Switch with LED Guide Light |
Color | Light Almond |
Voltage | 120 VAC |
Grounding | Grounding |
Color Temperature | ~6000K |
Pole | 1 |
Termination | Back or Side |
Torque Range | 14- 18 in.-lbs |
Feature | Single-Pole |
Amperage | 15 A |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Connection | Back Wired;Side Wired |
Application | Residential |
Contact Rating | 125 VAC;15 AMP |
NEMA Rating | 5-15R |
Operating Temperature | -40 to +120 °C |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Mounting | Wallplate |
Voltage Rating | 125 VAC |
Actuator | Rocker |
Description
15-Amp 120V AC Combination Decora Switch with LED Guide Light, Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Combination Device Switch Combo Single Pole (5241-WS)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- Leviton Combination Devices