Shop All Combination Devices
Leviton
Combination Device Switch 15A 120V Dec Sw And Pilot Light White
Mfr # 5626-W
Zoro # G4042264
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Neon Pilot Combination Switch
- Color White
- Voltage 120 VAC
- Width 1.88 in
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5626-W
- Zoro # G4042264
- UPC # 78477515587
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Length | 1.81 in |
Size | 4.20 H x 1.31 W x 0.93 D in |
Description
15 Amp, 120 Volt, Decora Brand Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 6 18lb Natural/ White Cable Tie 100/BG (AL-06-18-9-C)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- LEVITON Combination Device Switch Combo Single Pole (5241-WS)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- Leviton Combination Devices