Shop All Combination Devices
Leviton
Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo Lt Alm
Mfr # 5641-T
Zoro # G3986876
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Voltage 120/277 VAC
- Color Light Almond
- Length 1.81 in
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5641-T
- Zoro # G3986876
- UPC # 78477275207
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Height | 4.12 in |
Width | 1.88 in |
Size | 4.20 H x 1.31 W x 16 D in |
Description
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2015)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch Combo Single Pole (5241-WS)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- Leviton Combination Devices