Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH 120V DEC LED GDLT LT ALM
Mfr # 6527-T
Zoro # G4074446
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Decora LED Full Guide Light
- Width 1.62 in
- Length 1.69 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6527-T
- Zoro # G4074446
- UPC # 78477359358
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Size | 4.18 H x 1.66 W x 18 D in |
Details
Color | Light Almond |
Type | Decora LED Full Guide Light |
Color Temperature | ~6000K |
Torque Range | 14 "- 18 in.-lbs |
Lamp Type | Audible Alarm/LED |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Contact Rating | 120;3.7 AMP;1 WATT |
Connection | Back Wired;Side Wired |
Lamp Wattage | 1 |
Amperage Rating | 3.7 A |
Wattage | 1 W |
Operating Temperature | -40 to +120 °C |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Application | Residential |
Mounting | Wallplate |
Voltage Rating | 120 VAC |
Description
120V AC Decora LED Full Guide Light, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- Leviton Wall Switches