Shop All Circuit Breakers
Leviton
Combination Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # LB115-DS
Zoro # G5662755
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB115-DS
- Zoro # G5662755
- UPC # 78477815090
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.25 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 1 in W x 3.1 in D |
Length | 4.00 in |
Details
Item | Combination Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Fault Current Controller |
Phase | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Application | Residential and Commercial Applications |
Standards | CSA, UL Listed |
Number of Phases | 1 |
Current Rating | 10A |
Voltage Rating | 120 VAC |
Standard | UL 489, UP 1699.A, CSA-C22.2 |
Operating Temperature | -40 to 85 °C |
Connection | ALL PLUGS |
Type | Circuit Breaker |
Description
Smart Branch Circuit Breaker, AFCI/GFCI 1-Pole 15A 120V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73133)
- GE Thermal Unit, 6.41A (CR123H739A)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- Leviton Circuit Breakers