Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 88047
Zoro # G4043892
original price:
$5.64
16% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Thermoset Plastic
- Size Standard
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88047
- Zoro # G4043892
- UPC # 78477779613
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5" |
Length | 8.12 in |
Width | 2.8" |
Depth | 0.2" |
Details
Number of Gangs | 3 |
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Product Name | 88047 Device Combination Faceplate |
Mount Type | Wall Mount |
Product Type | Faceplate |
Features | Standard Size, 1 x Toggle, 2 x Duplex |
Product Color | White |
Product Material | Thermoset |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- RACO Cast Uninsulated Compression, Metallic (2842)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Number of Gangs: 1 High-Impact Plastic, Grey (42080-4GS)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- Leviton Wall Plates