Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 84421-40
Zoro # G4046665
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84421-40
- Zoro # G4046665
- UPC # 78477812457
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Width | 6.89 in |
Height | 7.2100 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Combination |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Cutout | 0.942 in H x 0.406 in W Toggle, 2.63 in H x 1.31 in W Decorator/GFCI |
Application | Commercial, Residential |
Standard | CSA Certified/UL Listed |
Thickness | 0.187 in |
Description
3-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- Leviton Lighting Controls