Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 84021-40
Zoro # G4079188
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Silver
- Material 302 Stainless Steel
- Size 4-1/2 in H x 6-3/8 in W in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84021-40
- Zoro # G4079188
- UPC # 78477430903
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 6-3/8 in W in |
Height | 0.25 in |
Width | 5.62 in |
Length | 7.38 in |
Details
Number of Gangs | 3 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard Size |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.402 in W Toggle, 1.125 in H x 1.343 in W Duplex Receptacle |
Mounting | Surface |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- SQUARE D 2NO Yellow Pendant Control Station (XACA201)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- Leviton Lighting Controls