Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 80721-W
Zoro # G4055957
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size 6.38 W x 4.500 H in
- Length 6.00 in
- Type Standard Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80721-W
- Zoro # G4055957
- UPC # 78477494349
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6.38 W x 4.500 H in |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Type | Standard Size |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- NATIONAL HARDWARE Galvanized Steel Box Rail Bracket (N104-638)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- TERRENO 15 ft. Wired Wall Switch with Wire & Wall Plate (TE2559964)
- Leviton Lighting Controls