Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 80721-E
Zoro # G3972824
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size 6.38 W x 4.500 H in
- Length 6.00 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80721-E
- Zoro # G3972824
- UPC # 78477121481
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6.38 W x 4.500 H in |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | Black |
Material | Nylon |
Type | Standard Size |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- Leviton Wall Plates