Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 80521
Zoro # G4051443
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Height 12.2500 in
- Length 15.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80521
- Zoro # G4051443
- UPC # 78477779835
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 12.2500 in |
Length | 15.7500 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Combination |
Number of Ports | 4 |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Device |
Standard | CSA Certified/UL Listed |
Mounting | Surface |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- Leviton Lighting Controls