Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 80431-I
Zoro # G4061837
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Width 5.62 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80431-I
- Zoro # G4061837
- UPC # 78477491140
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 7.38 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
3-Gang 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- Leviton Wall Plates