Shop All Wall Plates
Leviton
Combination 3 Gang Wallplate
Mfr # 80421-W
Zoro # G4045712
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 7.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80421-W
- Zoro # G4045712
- UPC # 78477491089
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 7.38 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
2-Toggle 1-Decora/GFCI Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 9A, 32V AC, 1kA at 32V AC, 5 PK (MDL-9-R)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- Leviton Wall Plates