Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 85005
Zoro # G4057996
product price: $0.97
/ea
Sold in multiples of 8 for $7.76
$7.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Width 5.62 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85005
- Zoro # G4057996
- UPC # 78477435601
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Combination |
Thickness | 0.220 in |
Application | Residential, Commercial |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Cutout | 0.406 x 0.942 |
Construction | High Dielectric Strength |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3C)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- Leviton Wall Plates