Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84146-40
Zoro # G4061322
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 5.312 W x 5.250 H in
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84146-40
- Zoro # G4061322
- UPC # 78477205716
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.312 W x 5.250 H in |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Oversized;Combination |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mounting | Device |
Gang | 2 |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Duplex 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Oversized, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A (TA25DU4.0)
- BRIGGS & STRATTON Carburetor (593599)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- Leviton Wall Plates