Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84105-40
Zoro # G4068986
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material 302 Stainless Steel
- Size 5.25 in H x 5.312 in W in
- Finish Brushed
- Width 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84105-40
- Zoro # G4068986
- UPC # 78477202814
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.25 in H x 5.312 in W in |
Width | 8.12 in |
Height | 0.25 in |
Length | 7.50 in |
Details
Color | Brushed Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Combination |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Description
2-Gang Wallplate, 1-Toggle, 1-Duplex, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JJS-250)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- Leviton Wall Plates