Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84077-40
Zoro # G4054435
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 6.00 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84077-40
- Zoro # G4054435
- UPC # 78477780794
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Mount | Strap |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- Leviton Lighting Controls