Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84008-40
Zoro # G3966506
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Combination
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84008-40
- Zoro # G3966506
- UPC # 78477812532
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Combination |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle |
Standard | CSA Certified/UL Listed |
Mounting | Surface |
Description
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215CP)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- Leviton Lighting Controls