Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84006-40
Zoro # G3971984
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Width 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84006-40
- Zoro # G3971984
- UPC # 78477812488
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.92 in |
Length | 6.10 in |
Height | 4.5700 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Combination |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Strap |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- Leviton Lighting Controls