Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 84005
Zoro # G4073938
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Height 0.25 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84005
- Zoro # G4073938
- UPC # 78477428702
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 17.3750 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- Leviton Lighting Controls