Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 80608-W
Zoro # G4056754
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80608-W
- Zoro # G4056754
- UPC # 78477492482
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 2 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Blank 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- Leviton Wall Plates