Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 80605-W
Zoro # G4060543
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80605-W
- Zoro # G4060543
- UPC # 78477492383
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount Type | Wall Mount |
Product Name | 80605-W Double Gang Faceplate |
Product Material | Thermoset |
Product Color | White |
Product Type | Faceplate |
Features | Standards and Certifications: UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.255 in |
Description
Midway Size Thermoset Device Mount 2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- Leviton Wall Plates