Shop All Electrical Box Covers
Leviton
COLOR CHANGE KITS FOR DIMENSIONS MULTIZONE CONTROLLER, WHITE-SMOKE
Mfr # D32CK-SW
Zoro # G4466358
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 9.0620 in
- Height 5.0620 in
- Color Smoke
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D32CK-SW
- Zoro # G4466358
- UPC # 78477347577
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 9.0620 in |
Height | 5.0620 in |
Details
Item | Dimmer Accessory - Color Change Kit |
Shape | Rectangular |
Color | Smoke |
Application | Commercial Applications |
Type | Standard |
Standard | UL Listed;cUL (E123072);Ashrae 90.1 and Title 24 Withstands Voltage Surge of up to 6000 V and 3000 V as Described in ANSI\IEEE C63.41-1980 |
Suitable For Use With | Dimensions® Multi-Zone Controller |
Specifications | White Frame and Smoke Door, 0 to 40 deg C Operating Temperature, 90% Non Condensing Humidity |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Description
Color Change Kits for Dimensions Multizone Controller, White-Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- ABB 6H-1B-1 Steel Conduit Hanger 3/4 (96781)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- RACO Electrical Box Cover, Square, Raised (6151427)
- Leviton Electrical Box Covers