Shop All Coaxial Cables
Leviton
COAXIAL CONNECTORS NI 1-PIECE CRIMP-ON F-CONN/RG6 SOLDX100
Mfr # 40985-1P6
Zoro # G5689382
product price: $0.64
/ea
Sold in multiples of 13 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6/RG-59 Coaxial
- Impedance 75 Ohm
- Length 9.1340 in
- Color Silver
- Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40985-1P6
- Zoro # G5689382
- UPC # 78477847275
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 9.1340 in |
Height | 9.1340 in |
Size | Length: .73, Height: .43 in |
Details
Cable Type | RG-6/RG-59 Coaxial |
Impedance | 75 Ohm |
Color | Silver |
Material | Nickel-Plated Brass |
Finish | Nickel Plated |
Standards | UL Listed |
Type | Crimp-On Connector |
Connection Type | F-Type |
Frequency Rating | 0 to 4 GHz |
Description
One Piece F-Connector, RG6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- Leviton Coaxial Cables